Free Shipping: For every order of $350 or more with the promo code : FREESHIP

HEAVY DUTY POLY TARP SILVER 20'x30'

713.57026 - UNSPSC 24141506
HEAVY DUTY POLY TARP SILVER 20'x30' HEAVY DUTY POLY TARP SILVER 20'x30'
HEAVY DUTY POLY TARP SILVER 20'x30'
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

Heavy Duty grade poly tarps laminated with tough and reflective silver color on both sides.

178.37 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 2 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 20 ft x 30 ft
Thickness 10 MIL
Weight 4.6 oz / sw.yd
Quantity 1

Features

Hem has poly roping all around for added strength.
Hem has poly roping all around for added strength Aluminum grommets are rust resistant and positioned approx. every 36″ and on corners.
Water & mildew resistant
Reinforced corners

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.